
- JIC Female Swivel Fitting for 1/2" ID Hose
- 1/2" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
Material | Steel |
Tube O.D. | 1/2 in |
Overall Length | 2.68 in |
Hex Size | 13/16 in, 1 in |
Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
Thread Pitch | N/A |
Series | Ultra-Crimp™ |
Origin | Hose to Tube Ftg |
Fitting Type | JIC Female Swivel |
Threads per Inch | 16 |
Hose Cut-Off Factor | 1.01 in |
Rigid/Swivel | Swivel |
Thread Size | 3/4 |
Hose I.D. | 1/2 in |
Weight | 0.236 LB |
EAN or UPC | 37256364280 |
