Skip to content Skip to navigation menu
Perma-Crimp™ Fittings

B2-JCFX90S-0406

Perma-Crimp™ Fittings
Item #101029639
  • 90° Female JIC Swivel Tube Elbow Fitting for 1/4" ID Hose
  • 3/8" Tube Size
Perma-Crimp™ Fittings
    Shipment Options
  • 90° Female JIC Swivel Tube Elbow Fitting for 1/4" ID Hose
  • 3/8" Tube Size

features

  • One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose

compliances

  • 0
Hose I.D. 1/4 in
Hex Size 11/16 in
Overall Length 2.2 in
Thread Size 9/16
Tube O.D. 3/8 in
Material Steel
Rigid/Swivel Swivel
Fitting Type 90° Female JIC Swivel Tube Elbow
Series Ultra-Crimp™
Thread Pitch N/A
Origin Hose to Tube Ftg
Threads per Inch 18
Compatible Hose AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN
Hose Cut-Off Factor 1.22 in
Weight 0.155 LB
EAN or UPC 37256364785
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison