Product details
- Male Pipe Rigid Fitting for 3/8" ID Hose
- 1/4" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
Specifications
Fitting Type | Male Pipe Rigid |
Series | Ultra-Crimp™ |
Hose Cut-Off Factor | 1.04 in |
Origin | Hose to Pipe Ftg |
Hose I.D. | 3/8 in |
Thread Size | 1/4 |
Threads per Inch | 18 |
Material | Steel |
Overall Length | 2.09 in |
Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
Hex Size | 11/16 in |
Weight | 0.137 LB |
EAN or UPC | 37256365270 |