Product details
- Male Pipe Rigid Fitting for 3/4" ID Hose
- 3/4" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
Specifications
Hose Cut-Off Factor | 1.36 in |
Overall Length | 2.92 in |
Series | Ultra-Crimp™ |
Hex Size | 1 1/16 in |
Fitting Type | Male Pipe Rigid |
Thread Size | 3/4 |
Hose I.D. | 3/4 in |
Threads per Inch | 14 |
Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
Origin | Hose to Pipe Ftg |
Material | Steel |
Weight | 0.45 LB |
EAN or UPC | 37256365362 |