Product details
- Male Pipe Swivel Fitting for 1/2" ID Hose
- 1/2" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
Specifications
Origin | Hose to Pipe Ftg |
Material | Steel |
Hex Size | 1 in |
Rigid/Swivel | Swivel |
Thread Size | 1/2 |
Overall Length | 2.93 in |
Fitting Type | Male Pipe Swivel |
Series | Ultra-Crimp™ |
Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
Hose Cut-Off Factor | 1.69 in |
Threads per Inch | 14 |
Hose I.D. | 1/2 in |
Weight | 0.371 LB |
EAN or UPC | 37256365478 |