Skip to content Skip to navigation menu
Perma-Crimp™ Fittings

B2-NPMX-1616

Perma-Crimp™ Fittings
Item #101029732
  • Male Pipe Swivel Fitting for 1" ID Hose
  • 1" Pipe Size
Perma-Crimp™ Fittings
    Shipment Options
  • Male Pipe Swivel Fitting for 1" ID Hose
  • 1" Pipe Size

features

  • One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose

compliances

  • 0
Thread Size 1
Fitting Type Male Pipe Swivel
Series Ultra-Crimp™
Hex Size 1 5/8 in
Compatible Hose AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN
Overall Length 4.07 in
Material Steel
Hose I.D. 1 in
Rigid/Swivel Swivel
Origin Hose to Pipe Ftg
Hose Cut-Off Factor 2.32 in
Threads per Inch 11
Weight 1.061 LB
EAN or UPC 37256365492
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison