
- Female Pipe Swivel Fitting for 3/8" ID Hose
- 3/8" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
Material | Steel |
Hex Size | 13/16 in, 7/8 in |
Overall Length | 2.31 in |
Rigid/Swivel | Swivel |
Series | Ultra-Crimp™ |
Hose I.D. | 3/8 in |
Thread Size | 3/8 |
Hose Cut-Off Factor | 1.02 in |
Origin | Hose to Pipe Ftg |
Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
Fitting Type | Female Pipe Swivel |
Threads per Inch | 18 |
Weight | 0.203 LB |
EAN or UPC | 37256365515 |
