
- Stainless Steel Female Coupler X Male NPT
- Size 6"
description
- Type B fittings are normally threaded onto a pipe or manifold and joined to a rubber hose assembly, which can be connected and disconnected regularly.
features
- Recommended working pressure ratings based on ambient temperature (70 °F)
caution
- Insta-Lock™ fittings are never to be used in steam or compressed air service
- Insta-Lock™ cam arms are designed exclusively for Insta-Lock™ fittings
Size Designation | 6 in |
Fitting Description | Straight |
Material | Stainless Steel |
Type | N/A |
Pressure [Max] | 75 psi |
End Type | Male NPT |
Weight | 10.86 LB |
EAN or UPC | 37256482748 |
