
- 1 Groove Sheave
- 4.4500" OD
- For Belt Sizes 4L, 5L, A, or B
- Bore Size 7/8"
Belt Size | A, B, 4L, 5L |
Outside Dia. | 4.45 in |
No. of Grooves | 1 |
Belt Match | 1 |
B (5L) Pitch Dia. | 4.51 in |
Inch/Metric | Inch |
Finished Bore | 7/8 in |
Weight | 2.9 LB |
EAN or UPC | 37256294150 |
