
- 1 Groove Sheave
- 5 1/4" OD
- For Belt Sizes 4L, 5L, A, or B
- Bore Size 3/4"
Outside Dia. | 5.25 in |
Belt Size | A, B, 4L, 5L |
No. of Grooves | 1 |
B (5L) Pitch Dia. | 5.31 in |
Belt Match | 1 |
Inch/Metric | Inch |
Finished Bore | 3/4 in |
Weight | 4.0 LB |
EAN or UPC | 37256294372 |
