Product details
- Aluminum Female Coupler X Female NPT
- Size 2"
description
- Type D fittings are commonly threaded onto a pipe, threaded hose end or manifold system, which is connected and disconnected on a regular basis. Insta-Lock™ fittings are designed for liquids only.
features
- Recommended working pressure ratings based on ambient temperature (70 °F)
- Insta-Lock™ fittings are never to be used in steam or compressed air service
- Insta-Lock™ cam arms are designed exclusively for Insta-Lock™ fittings
Specifications
Material | Aluminum |
Type | N/A |
Fitting Description | Straight |
End Type | Female NPT |
Pressure [Max] | 250 psi |
Size Designation | 2 in |
Weight | 1.03 LB |
EAN or UPC | 37256266775 |