
Continental
DR16SC-16X250RL
Chlorinated Polyethylene Blue 250 ft Hydraulic Hose
Item #112817039

Foot
Product details
- 1 in Hose ID
- 1.42 in Hose OD
- 250 ft Hose Length
description
- Desert® DR16SC is for high-pressure service with tight bends using petroleumand water-based hydraulic fluids. It is meant for high temperature applications.
features
- High Temperature Rating
- U.S. Coast Guard Certified
- 4:1 Safety Factor
- 1/2 Bend Radius
Specifications
Tube Material | CPE (Chlorinated Polyethylene) |
Temperature Range [Min] | -40 °F |
Hose OD | 1.42 in, 36.1 mm |
Hose I.D. | 1 in |
Bend Radius [Max] | 6 in |
Hose Length | 250 ft |
Working Pressure | 2999 psi, 206.8 bar |
Cover Material | Chlorinated Polyethylene |
Burst Pressure [Min] | 12000 psi |
Temperature Range [Max] | 302 °F |
Hose Reinforcement | Braided (2) Steel Wire |
Working Pressure [Max] | 3,000 psi |
Inner Tube Material | Chlorinated Polyethylene |
Reinforcement | 2 Layers, Braided, Steel Wire |
Color | Blue |
Weight | 0.942 LB |
EAN or UPC | 37256487224 |