
- 2 in Hose ID
- 2.5 in Hose OD
- 100 ft Hose Length
description
- Desert® DR1SN is for medium-pressure hydraulic oil lines used in mobile, machine tool and agricultural applications where higher temperature petroleum- or water-based hydraulic fluids are a factor.
features
- High Temperature Rating
- U.S. Coast Guard Certified
- 4:1 Safety Factor
Working Pressure [Max] | 580 psi |
Working Pressure | 580 psi, 40 bar |
Hose Reinforcement | Braided Steel Wire |
Tube Material | CPE (Chlorinated Polyethylene) |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 302 °F |
Inner Tube Material | Chlorinated Polyethylene |
Reinforcement | 1 Layer, Braided, Steel Wire |
Hose OD | 2.5 in, 63.5 mm |
Hose I.D. | 2 in |
Color | Blue |
Bend Radius [Max] | 25 in |
Burst Pressure [Min] | 2320 psi |
Hose Length | 100 ft |
Cover Material | Chlorinated Polyethylene |
Weight | 1.62 LB |
EAN or UPC | 37256487286 |
