Skip to content Skip to navigation menu
Desert® High Temp Hose

DR2SN-32X100CL

Desert® High Temp Hose
Item #112397153
  • 2 in Hose ID
  • 2.63 in Hose OD
  • 100 ft Hose Length
Desert® High Temp Hose
    Shipment Options
  • 2 in Hose ID
  • 2.63 in Hose OD
  • 100 ft Hose Length

description

  • Desert® DR2SN is for high-pressure hydraulic oil lines used in construction, machine tool and agriculturalapplications where higher temperature petroleum- or water-based hydraulic fluids are a factor.

features

  • High Temperature Rating
  • U.S. Coast Guard Certified
  • 4:1 Safety Factor
Hose OD 2.63 in, 66.8 mm
Inner Tube Material Chlorinated Polyethylene
Pressure [Max] 1160 psi
Temperature Range [Max] 302 °F
Working Pressure [Max] 1,160 psi
Tube Material CPE (Chlorinated Polyethylene)
SAE Specifications SAE 100R2AT, EN 853 2SN
Temperature Range [Min] -40 °F
Working Pressure 1160 psi, 80 bar
Color Blue
Hose Reinforcement 2 Layers Braided Steel Wire
Burst Pressure [Min] 4640 psi
Cover Material Chlorinated Polyethylene
Hose Length 100 ft
Series High Temperature Desert® Series
Reinforcement 2 Layers, Braided, Steel Wire
Bend Radius [Max] 25 in
Hose I.D. 2 in
Weight 1.62 LB
EAN or UPC 37256487316
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison