Continental
FS 50-5 CI G 1/4
Air Springs, Air Actuators and Vibration Isolators
Item #114488178
each
Product details
- Air Spring
- 120 psi
Specifications
Air Inlet | 1/4 |
Pressure | 120 psi |
Series | C |
Pressure [Max] | 120 psi |
Bellows Type | Single Convoluted |
Inch/Metric | Metric |
Weight | 2.65 LB |