| Bend Radius [Max] | 25 in |
| Burst Pressure [Min] | 4640 psi |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose I.D. | 2 in |
| Hose Reinforcement | Braided (2) Steel Wire |
| Color | Black |
| Hose Length | 100 ft |
| Hose OD | 2.63 in |
| Cover Material | Neoprene Rubber |
| Working Pressure [Max] | 1,160 psi |
| Weight | 2.4 LB |
| EAN or UPC | 37256024924 |

