Product details
- JIC Male Rigid Fitting for 1 1/4" ID Hose
- 1 1/4" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
Specifications
Rigid/Swivel | Rigid |
Series | Ultra-Crimp™ |
Thread Size | 1 5/8 |
Tube O.D. | 1 1/4 in |
Compatible Hose | CR2SN, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN, AR12, GR12 |
Hex Size | 1 7/8 in |
Hose Cut-Off Factor | 1.93 in |
Overall Length | 3.98 in |
Hose I.D. | 1 1/4 in |
Fitting Type | JIC Male Rigid |
Threads per Inch | 20 |
Thread Pitch | N/A |
Origin | Hose to Tube Ftg |
Material | Steel |
Weight | 1.385 LB |
EAN or UPC | 37256369841 |