
Hose I.D. | 2 in |
Hose Reinforcement | Spiral (4) Steel Wire |
Hose Length | 100 ft |
Burst Pressure [Min] | 14600 psi |
Hose OD | 2.68 in |
Working Pressure [Max] | 3,650 psi |
Color | Black |
Inner Tube Material | Nitrile Synthetic Rubber |
Bend Radius [Max] | 28 in |
Cover Material | Neoprene Rubber |
Weight | 1.0 LB |
EAN or UPC | 37256172182 |
