
Hose Length | 200 ft |
Burst Pressure [Min] | 14600 psi |
Hose Reinforcement | Spiral (4) Steel Wire |
Cover Material | Neoprene Rubber |
Inner Tube Material | Nitrile Synthetic Rubber |
Pressure [Max] | 3650 psi |
Color | Black |
Hose OD | 2.68 in |
Hose I.D. | 2 in |
Bend Radius [Max] | 28 in |
Weight | 2.204 LB |
EAN or UPC | 37256228278 |
