Product details
- 1/2 in Hose ID
- 0.78 in Hose OD
- 250 ft Hose Length
description
- SCP3 is made for high-pressure hydraulic applications designed to replace SAE 100R17 where higher pressures and a more flexible hose are required.
Specifications
Reinforcement | 2 Layers, Braided, Steel Wire |
Hose Length | 250 ft |
Inner Tube Material | Nitrile Synthetic Rubber |
Cover Material | Polychloroprene |
Hose Reinforcement | Braided Steel Wire |
Burst Pressure [Min] | 12180 psi |
Working Pressure [Max] | 3,045 psi |
Hose OD | 0.78 in, 19.8 mm |
Tube Material | Nitrile (NBR) |
Working Pressure | 3046 psi, 210 bar |
Temperature Range [Max] | 212 °F |
Hose I.D. | 1/2 in |
Temperature Range [Min] | -40 °F |
Bend Radius [Max] | 3.5 in |
Color | Black |
Weight | 0.296 LB |
EAN or UPC | 37256443350 |