
Color | Pink |
Cover Material | Neoprene Rubber |
Hose I.D. | 2 in |
Inner Tube Material | Nitrile Synthetic Rubber |
Hose Length | 200 ft |
Weight | 1.62 LB |
EAN or UPC | 37256487491 |

Color | Pink |
Cover Material | Neoprene Rubber |
Hose I.D. | 2 in |
Inner Tube Material | Nitrile Synthetic Rubber |
Hose Length | 200 ft |
Weight | 1.62 LB |
EAN or UPC | 37256487491 |