| Hose Reinforcement | Spiral (4) Steel Wire |
| Bend Radius [Max] | 25 in |
| Hose I.D. | 2 in |
| Cover Material | Neoprene Rubber |
| Working Pressure [Max] | 2,550 psi |
| Series | SR12 |
| Inner Tube Material | Neoprene Rubber |
| Hose Length | 100 ft |
| Color | Black |
| Burst Pressure [Min] | 10200 psi |
| Hose OD | 2.6 in |
| Weight | 0.67 LB |
| EAN or UPC | 37256270628 |

