
Burst Pressure [Min] | 10200 psi |
Cover Material | Neoprene Rubber |
Hose Length | 200 ft |
Color | Black |
Hose Reinforcement | Spiral (4) Steel Wire |
Hose OD | 2.6 in |
Pressure [Max] | 2550 psi |
Bend Radius [Max] | 25 in |
Inner Tube Material | Neoprene Rubber |
Series | SR12 |
Hose I.D. | 2 in |
Weight | 1.0 LB |
EAN or UPC | 37256172236 |
