
Burst Pressure [Min] | 10200 psi |
Hose I.D. | 2 in |
Pressure [Max] | 2550 psi |
Hose OD | 2.6 in |
Bend Radius [Max] | 25 in |
Cover Material | Neoprene Rubber |
Hose Length | 50 ft |
Color | Black |
Inner Tube Material | Neoprene Rubber |
Hose Reinforcement | Spiral (4) Steel Wire |
Weight | 2.204 LB |
EAN or UPC | 37256173219 |
