Product details
- 2 in Hose ID
- 2.5 in Hose OD
- 100 ft Hose Length
description
- SR1SN is made for medium-pressure hydraulic applications including mobile, machine tool and agricultural applications, using petroleum or water-based hydraulic fluids.
Specifications
Burst Pressure [Min] | 2320 psi |
Bend Radius [Max] | 25 in |
Working Pressure [Max] | 580 psi |
Cover Material | Polychloroprene |
Reinforcement | 1 Layer, Braided, Steel Wire |
Hose Reinforcement | Braided Steel Wire |
Hose Length | 100 ft |
Working Pressure | 580 psi, 40 bar |
Hose OD | 2.5 in, 63.5 mm |
Tube Material | Nitrile (NBR) |
Hose I.D. | 2 in |
Temperature Range [Min] | -40 °F |
Series | SR1SN |
Color | Black |
Temperature Range [Max] | 212 °F |
Weight | 1.0 LB |
EAN or UPC | 37256098178 |