
- 2 in Hose ID
- 2.63 in Hose OD
- 200 ft Hose Length
description
- SR2SN is for high-pressure hydraulic oil lines used in construction, machine tool and agricultural applications using petroleum- or water-based hydraulic fluids. This hose features a vaccuum rating of 28 in Hg (sizes 3/16"–5/8") or 24 in Hg (sizes 3/4"–1").
features
- U.S. Coast Guard Certified
- 4:1 Safety Factor
- ABS Certified
Tube Material | Nitrile (NBR) |
Working Pressure [Max] | 1,160 psi |
Temperature Range [Max] | 212 °F |
SAE Specifications | SAE 100R2AT, EN 853 2SN |
Pressure [Max] | 1160 psi |
Inner Tube Material | Nitrile Synthetic Rubber |
Reinforcement | 2 Layers, Braided, Steel Wire |
Temperature Range [Min] | -40 °F |
Cover Material | Polychloroprene |
Color | Black |
Hose OD | 2.63 in, 66.8 mm |
Hose I.D. | 2 in |
Working Pressure | 1160 psi, 80 bar |
Burst Pressure [Min] | 4640 psi |
Series | Legacy Hose |
Hose Length | 200 ft |
Hose Reinforcement | 2 Layers Braided Steel Wire |
Bend Radius [Max] | 25 in |
Weight | 2.204 LB |
EAN or UPC | 37256333590 |
