Product details
- 1 in Hose ID
- 1.52 in Hose OD
- 50 ft Hose Length
description
- X-LIFE XCP5S is made for very high-pressure hydraulic applications requiring extra abrasion resistance. This hose has excellent impulse performance and flexibility.
features
- Constant Pressure Rating
- Extended Life™ Cover
- 1/2 Bend Radius
- 4:1 Safety Factor
- U.S. Coast Guard Certified
Specifications
Tube Material | Synthetic Rubber |
Bend Radius [Max] | 5.9 in |
Reinforcement | 4 Layers, Spiral, Steel Wire |
Hose Reinforcement | Spiral (4) Steel Wire |
Hose I.D. | 1 in |
Hose OD | 1.52 in, 38.6 mm |
Color | Black |
Cover Material | Synthetic Rubber |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 250 °F |
Pressure [Max] | 5100 psi |
Working Pressure | 5076 psi, 350 bar |
Burst Pressure [Min] | 20400 psi |
Inner Tube Material | Synthetic Rubber |
Hose Length | 50 ft |
Weight | 2.204 LB |
EAN or UPC | 37256536588 |