Continental
XR16SC-04X50BX
XR16SC-04X50RL EXT LIFE 100R16/857 2SC, PROGRAM HYDRAULICS
Item #112397146
- 1/4 in Hose ID
- 0.54 in Hose OD
- 50 ft Hose Length
description
- X-LIFE XR16SC is for high-pressure service with tight bends needing abrasion resistance and flexibility. It is made for use with petroleum- and water-based hydraulic fluids. This hose has excellent impulse performance and flexibility, exceeding SAE 100R2 and SAE 100R16 standards.
features
- Extended Life™ Cover
- 1/2 Bend Radius
- 4:1 Safety Factor
- U.S. Coast Guard Certified
Pressure [Max] | 5800 psi |
Tube Material | Nitrile (NBR) |
Reinforcement | 2 Layers, Braided, Steel Wire |
Color | Black |
Hose I.D. | 1/4 in |
Burst Pressure [Min] | 23200 psi |
Cover Material | Synthetic Rubber |
Temperature Range [Min] | -40 °F |
Bend Radius [Max] | 2 in |
Temperature Range [Max] | 212 °F |
Inner Tube Material | Nitrile Synthetic Rubber |
Hose Reinforcement | Braided (2) Steel Wire |
Hose OD | 0.54 in, 13.72 mm |
Working Pressure | 5800 psi, 399.9 bar |
Hose Length | 50 ft |
Weight | 0.256 LB |
EAN or UPC | 37256113307 |