Skip to content Skip to navigation menu
ContinentalXR16SC-08X50BX

XR16SC-08X50BX

XR16SC-08X50RL EXT LIFE 100R16/857 2SC, PROGRAM HYDRAULICS
Item #112397148
  • 1/2 in Hose ID
  • 0.81 in Hose OD
  • 50 ft Hose Length
ContinentalXR16SC-08X50BX
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Hose ID
  • 0.81 in Hose OD
  • 50 ft Hose Length

description

  • X-LIFE XR16SC is for high-pressure service with tight bends needing abrasion resistance and flexibility. It is made for use with petroleum- and water-based hydraulic fluids. This hose has excellent impulse performance and flexibility, exceeding SAE 100R2 and SAE 100R16 standards.

features

  • Extended Life™ Cover
  • 1/2 Bend Radius
  • 4:1 Safety Factor
  • U.S. Coast Guard Certified
Hose I.D. 1-2 in
Inner Tube Material Nitrile Synthetic Rubber
Hose Length 50 ft
Burst Pressure [Min] 20000 psi
Hose Reinforcement Braided (2) Steel Wire
Working Pressure 5000 psi, 344.74 bar
Tube Material Nitrile (NBR)
Hose OD 0.81 in, 20.6 mm
Cover Material Synthetic Rubber
Color Black
Temperature Range [Min] -40 °F
Bend Radius [Max] 3.5 in
Reinforcement 2 Layers, Braided, Steel Wire
Pressure [Max] 5000 psi
Temperature Range [Max] 212 °F
Weight 0.415 LB
EAN or UPC 37256115141
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison