Continental
1BKFLSTM250X50MM
250 Crimped Steam Hose Assembly
Item #101903704
each
- Pre-Packed Quantities
Product details
- 1" Black 250 Steam Hose Assembly
- 50' long w/ 1" Male x 1" Male Steam Fittings
applications
- Cleaning
- Heat control
- Fire prevention
- Pumping
- Thawing
- Blow-out service
- Hoists in open-end or permanent installation service
- Refineries
- Shipyards
Specifications
Hose Application | Steam |
Hose Length | 50 ft |
Hose Reinforcement | Braided (2) Steel Wire |
Inner Tube Material | Pyrosyn® Synthetic Rubber |
Hose Ends | 1 in Male x 1 in Male Steam Fittings |
Hose OD | 1.63 in |
Temperature Range [Min] | 0 °F |
Color | Black |
Pounds per Foot | 0.91 lb |
Hose I.D. | 1 in |
Temperature Range [Max] | 450 °F |
Pressure [Max] | 250 psi |
Cover Material | Pyrosyn® Synthetic Rubber |
Weight | 50.694 LB |
EAN or UPC | 37256333460 |
Compliance & Restrictions
- Pre-Packed Quantities