Product details
- 2 1/2" White Food Hose
applications
- Plicord Wineline hose is a quality, nontoxic hose for handling wine, potable water and other nonoily liquid food products where the hose must meet FDA requirements. For discharge service and suction service up to 20" hg vacuum at ambient temperature.
Specifications
Pressure [Max] | 250 psi |
Temperature Range [Max] | 220 °F |
Color | White |
Hose Application | Beverage, Food Transfer |
Package Type | Coiled |
Hose Length | 50 ft |
Hose OD | 3.5 in |
Pounds per Foot | 2.65 lb |
Hose I.D. | 2 1/2 in |
Vacuum Hg | 20 in |
Oil Resistance | N/A |
Temperature Range [Min] | -40 °F |
Weight | 2.67 LB |
EAN or UPC | 37256129889 |