Continental
2GYEXTFOOD150X100CL
SUPERSEDED TO CONT_2GYLTFLEXW150CL, MTRL - 100850464
Item #101788991
Foot
- Pre-Packed Quantities
Product details
- Plicord® ExtremeFlex™ Food Grade Hose
- Gray
- 2" Hose ID
- 100 Feet
- Priced per Foot
applications
- Transfers oily and non-oily edibles in gravity flow, pressure, or suction service
features
- Easier to move in and out of tight spaces and around corners
- Lightweight
- Easier to connect and disconnect
Specifications
Package Type | Coiled & Poly Wrapped |
Inner Tube Material | Synthetic Rubber |
Hose Application | Washdown, Food Transfer |
Color | Gray |
Pressure [Max] | 150 psi |
Temperature Range [Min] | -25 °F |
Hose I.D. | 2 in |
Hose Length | 100 ft |
Hose OD | 2.44 in |
Temperature Range [Max] | 212 °F |
Cover Material | Versigard® Synthetic Rubber |
Weight | 1.0 LB |
EAN or UPC | 37256076305 |
Compliance & Restrictions
- Pre-Packed Quantities