- Cartridge Container Type
- 14 oz Container Size
- Grease Physical Form
description
- Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 45 lbs.
applications
- Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearings
features
- Maintains 40 lb Timken OK Load,
- Dark Gray Color,
- Wide range of industrial, automotive and mining applications
Color | Dark Gray |
VOC Content | Not Regulated % (Consumer Product Def) |
Application | Multi-Purpose |
Odor | Mild Petroleum |
Additives | Extreme Pressure, Anti-Wear, Anti-Rust, Anti-Oxidant |
Residue | Yes |
Plastic Safe | Not Determined |
Container Type | Cartridge |
Water-Resistant | Not Determined |
Temperature Range [Max] | 250 °F |
Base Oil | Mineral Oil |
Temperature Range [Min] | -25 °F |
Flash Point | 302 °F |
Container Size | 14 oz |
Grade | NLGI Grade 2 |
Physical Form | Grease |
Flammability | Nonflammable |
NLGI No. | 2 |
Base Type | Lithium-12 |
ASTM Drop Point | 380 °F |
Thickener Type | Lithium |
Net Fill | 14 Wt oz |
Weight | 10.0 LB |
EAN or UPC | 72213333008 |