
- Hydraulic Cylinder
- Tie Rod
- 3" Bore x 20" Stroke
- 1 1/4" Rod
- 1/2 NPTF
features
- Cylinder barrels are skived and burnished to provide long seal life
- Rods are hardened, chrome-plated and polished for long wear life
- Rod wipers clean dirt and foreign matter from rod to reduce contamination
- Heavy-duty tie rods with rolled threads
- Rod lip seal design for superior sealing
- 100% hand stroke tested
- Seal kits are available
Double Rod | No |
Port Location, Cap | 4 |
Pin to Pin Closed | 28 1/4 in |
Pin Diameter | 1 in |
Non-Rotating Rod | No |
Seal Type | Buna-N Seal |
Port Location, Head | 4 |
Cushions | Noncushioned |
Rod End Style | Clevis |
Fluid Medium | Hydraulic Oil |
Rod End Thread | 1 1/4-12 |
Port Type | NPTF |
Rod Diameter | 1 1/4 in |
Cap Material | Iron |
Mounting Style | Cap Fixed Clevis (MP1) |
Cylinder Style | Tie Rod, Non ASAE |
Cylinder Type | Tie Rod |
Action | Double Acting |
Port Size | 1/2 |
Force @ Max psi 2500 | 17670 lb |
Body Material | Steel |
Rod Material | Steel |
Bore Size | 3 in |
Seal Material | Buna-N |
Operating Pressure [Max] | 2,500.0 psi |
Weight | 35.0 LB |
EAN or UPC | 15202733335 |
