- Hydraulic Cylinder
- Welded
- 2" Bore x 18" Stroke
- 1 1/4" Rod
- SAE-6 SAE
Mounting Style | Cap Fixed Clevis (MP1) |
Double Rod | No |
Cap Material | Steel |
Non-Rotating Rod | No |
Rod Diameter | 1 1/4 in |
Port Location, Head | 4 |
Cylinder Style | Welded |
Rod Material | Steel |
Cylinder Type | Welded |
Cushions | Noncushioned |
Port Size | SAE-6 |
Operating Pressure [Max] | 2500 psi |
Seal Material | Buna-N |
Bore Size | 2 in |
Action | Double Acting |
Seal Type | Buna-N Seal |
Pin to Pin Closed | 28 3/4 in |
Rod End Style | Clevis |
Rod End Thread | 1 1/16-12 |
Body Material | Steel |
Pin Diameter | 1 in |
Fluid Medium | Hydraulic Oil |
Port Type | SAE |
Port Location, Cap | 4 |
Weight | 33.0 LB |
EAN or UPC | 15202677769 |