- Hydraulic Cylinder
- Tie Rod
- 2 1/2" Bore x 14" Stroke
- 1 1/4" Rod
- 3/4 NPTF
features
- Bores to 5"
- Strokes to 48"
- 2500 psi operating pressure
- Cylinder barrels are skived, burnished and precision finished
- Rods are hardened, chrome-plated and polished for long wear life
- Rod wipers clean dirt and foreign matter from rod to ensure long seal life
- Heavy-duty tie rods with rolled threads
- Proprietary special rod lipseal design for superior sealing
- 100% hand stroke tested
- Seal kits are available
Fluid Medium | Hydraulic Oil |
Force @ Max psi 2500 | 12275 lb |
Non-Rotating Rod | No |
Rod End Style | Pineye |
Cylinder Type | Tie Rod |
Rod Diameter | 1 1/4 in |
Cylinder Style | Tie Rod, Non ASAE |
Port Type | NPTF |
Seal Material | Buna-N |
Mounting Style | Cap Fixed Clevis (MP1) |
Body Material | Steel |
Double Rod | No |
Operating Pressure [Max] | 2500 psi |
Action | Double Acting |
Pin to Pin Closed | 24 1/4 in |
Cap Material | Iron |
Port Location, Head | 4 |
Bore Size | 2.5 in |
Rod End Thread | 1 1/16-12 |
Port Location, Cap | 4 |
Port Size | 3/4 |
Pin Diameter | 1 in |
Cushions | Noncushioned |
Rod Material | Steel |
Seal Type | Buna-N Seal |
Weight | 27.0 LB |
EAN or UPC | 15202733656 |