Border Color | Yellow |
Material | Zedlan™ |
Color | Black w/ Yellow Border |
Slip Resistance | Excellent |
Thickness | 0.5 in |
Length | 60 ft |
Width | 4 ft |
Anti-Fatigue | Excellent |
Wear Resistance | Excellent |
Weight | 218.0 LB |
EAN or UPC | 23244157835 |
Border Color | Yellow |
Material | Zedlan™ |
Color | Black w/ Yellow Border |
Slip Resistance | Excellent |
Thickness | 0.5 in |
Length | 60 ft |
Width | 4 ft |
Anti-Fatigue | Excellent |
Wear Resistance | Excellent |
Weight | 218.0 LB |
EAN or UPC | 23244157835 |