- 3 ft x 12 ft
- 3/8 Thickness
- Black
- PVC Material
- Ribbed
features
- Closed-cell PVC sponge mat offers comfortable, economical fatigue relief
- Ribbed, slip-resistant surface with beveled edges for increased safety
- Limited one-year manufacturer’s warranty
| Length | 12 ft |
| Thickness | 0.375 in |
| Material | PVC |
| Slip Resistance | Good |
| Mat Application | Labs & Pharmacies, Light-Duty / Dry Area, Medium-Duty / Dry Area, Factories, Work Stations |
| Color | Black |
| Anti-Fatigue | Excellent |
| Weight | 24.0 LB |
| EAN or UPC | 23244896710 |


