- Black Color
- 5 ft Length
- 3 ft Width
features
- Holds up to 1 gal of water per square yard
- Small profile fits under most doors
- Wide selection of attractive colors that resist fading, staining, mold and mildew
Thickness | 3/8 in |
Material | Polypropylene |
Width | 3 ft |
Type | Indoor |
Length | 5 ft |
Color | Black |
Weight | 0.0 LB |
EAN or UPC | 23244533912 |