- Navy Blue Color
- 6 ft Length
- 4 ft Width
features
- Holds up to 1 gal of water per square yard
- Small profile fits under most doors
- Wide selection of attractive colors that resist fading, staining, mold and mildew
Thickness | 3/8 in |
Length | 6 ft |
Width | 4 ft |
Color | Navy Blue |
Type | Indoor |
Material | Polypropylene |
Weight | 15.0 LB |
EAN or UPC | 23244919938 |