- Straight Fitting Angle
- Carbon Steel Material
- 1 in End Size 1
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Size | 1-14 |
Compatible Hose I.D. | 0.625 |
Material | Carbon Steel |
Tube O.D. | 5/8 in |
Hole Dia. | 0.48 in |
Overall Length | 2.76 in |
Hose I.D. | 5/8 in |
Thread Pitch | N/A |
Item Type | Fitting Assembly |
Thread Designation | 1-14 |
Hex Size 2 | 1 5/16 in |
Hose Cut-Off Factor | 1.61 in |
Thread Sealant | No |
End Type 1 | ORS |
Hose Size Code | 10 |
No. of Ends | 2 |
Threads per Inch | 14 |
End Connection Code | FR |
Finish | Dura-Kote |
Compatible Tube O.D. | 0.625 |
Style | Crimp |
Fitting Type | Female ORS Swivel |
O.D. | 1.386 in |
End Connection Size Code | 10 |
End Type 2 | Line/Hose/Tube |
Hex Size | 15/16 in, 1.12 in |
End Gender 1 | Female |
Hose Dash Size | 10 |
Fitting Angle | Straight |
Series | TTC Series |
Material Stock | Hex |
Hex Size 1 | 1 1/8 in |
Rigid/Swivel | Swivel |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Weight | 0.469 LB |