
- Straight Fitting Angle
- Carbon Steel Material
- 7/8 in End Size 1
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Cut-Off Factor | 1.26 in |
Torque | 50-58 lb-ft |
Material | Carbon Steel |
Hex Size 2 | 0.94 in |
Material Stock | Hex |
Height | 0.380 in |
End Size 1 | 7/8 in |
Fitting Type | Male SAE |
No. of Ends | 2 |
Item Type | Fitting Assembly |
I.D. | 0.38 in |
Hose Size Code | 8 |
End Type 2 | Line, Hose, Tube |
Hole Dia. | 0.38 in |
Thread Pitch | N/A |
End Connection Code | MJ |
Overall Length | 2.42 in |
O.D. | 1.22 in |
End Connection Size Code | 10 |
Style | Crimp |
Finish | Dura-Kote |
Thread Sealant | No |
Hose I.D. | 1/2 in |
Hex Size | 15/16 in |
End Type 1 | JIC 37 |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Compatible Tube O.D. | 0.63 in |
Hose Dash Size | -10 |
Thread Size | 7/8-14 |
Threads per Inch | 14 |
End Gender 1 | Male |
Thread Size 1 | 7/8-14 |
Tube O.D. | 5/8 in |
Thread Designation | 7/8-14 |
Hex Size 1 | 0.94 in |
Rigid/Swivel | Rigid |
Compatible Hose I.D. | 0.63 in |
Fitting Angle | Straight |
Series | TTC Series |
Construction Type | Crimp |
Weight | 0.281 LB |
