- Straight Fitting Angle
- Carbon Steel Material
- 1 7/8 in End Size 1
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Pitch | N/A |
Thread Sealant | No |
Hose Cut-Off Factor | 2.07 in |
Series | TTC Series |
End Connection Size Code | 24 |
Hex Size | 2 1/4 in |
Thread Designation | 1 7/8-12 |
Style | Crimp |
Overall Length | 3.9 in |
Hose I.D. | 1 1/2 in |
No. of Ends | 2 |
End Type 1 | JIC 37 |
Hose Size Code | 24 |
Tube O.D. | 1 1/2 in |
Material | Carbon Steel |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Hole Dia. | 1.26 in |
Compatible Hose I.D. | 1.5 |
Hose Dash Size | 24 |
End Connection Code | FJ |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 12 |
Hex Size 1 | 2.125 in |
Fitting Angle | Straight |
End Gender 1 | Female |
Thread Size | 1 7/8-12 |
Fitting Type | Female JIC Swivel |
Finish | Dura-Kote |
Material Stock | Hex |
Compatible Tube O.D. | 1.5 |
O.D. | 2.697 in |
Weight | 2.0 LB |