
- Straight Fitting Angle
- Carbon Steel Material
- 3/4 in End Size 1
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose I.D. | 1/2 in |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Compatible Tube O.D. | 0.5 |
Hex Size | 13/16 in |
End Connection Code | MJ |
Tube O.D. | 1/2 in |
Fitting Type | Male SAE |
Height | 0.380 in |
Material | Carbon Steel |
End Type 1 | JIC 37 |
Series | TTC Series |
Thread Size | 3/4-16 |
Hole Dia. | 0.38 in |
Material Stock | Hex |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
No. of Ends | 2 |
Finish | Dura-Kote |
Item Type | Fitting Assembly |
Threads per Inch | 16 |
End Connection Size Code | 8 |
Fitting Angle | Straight |
Hex Size 2 | 13/16 in |
Hex Size 1 | 13/16 in |
O.D. | 1.22 in |
Hose Size Code | 8 |
Rigid/Swivel | Rigid |
Thread Pitch | N/A |
Thread Sealant | No |
End Gender 1 | Male |
Hose Cut-Off Factor | 1.41 in |
Overall Length | 2.57 in |
Hose Dash Size | 8 |
Compatible Hose I.D. | 0.5 |
Thread Designation | 3/4-16 |
Weight | 0.227 LB |
