- Straight Fitting Angle
- Carbon Steel Material
- 1 5/16 in End Size 1
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Compatible Tube O.D. | 1 in |
Hex Size | 1 3/8 in, 1 1/2 in |
Compatible Hose I.D. | 1 in |
Fitting Angle | Straight |
End Gender 1 | Female |
O.D. | 1.01 in |
Finish | Dura-Kote |
Overall Length | 3.29 in |
Hose Cut-Off Factor | 1.93 in |
Fitting Type | JIC 37° Female Swivel |
Hex Size 2 | 1.38 in |
Series | Global 2-Piece Series |
Thread Size | 1 5/16-12 |
Thread Sealant | No |
End Type 1 | JIC |
End Type 2 | Line, Hose, Tube |
Item Type | Nipple Assembly |
Compatible Hose | FC466, FC498, 2661 (-12 thru -20), FC318 (-12 thru -20), FC619 (-12 thru -20), 2681, FC194B FC211, FC310, FC372-03, 2766, 2781B FC195, FC212, FC372 (-4 thru -16), FC373 (-4 thru -16), FC579, FC639 (-10 thru -16), FC735 (-4 thru -20), GH120 (-4 thru -20), GH195, GH683-4, GH683-6, GH781 (-04 thru -20), GH793 |
Hose Dash Size | -16 |
Tube O.D. | 1 in |
Thread Pitch | N/A |
Hex Size 1 | 1.5 in |
Rigid/Swivel | Swivel |
Material | Carbon Steel |
Hole Dia. | 0.81 in |
Hose I.D. | 1 in |
Threads per Inch | 12 |
End Connection Size Code | 16 |
Construction Type | Crimp |
I.D. | 0.81 in |
Weight | 0.52 LB |