- 0.38 in Inside Diameter
- 0.5 in Outside Diameter
- Nylon Tube
- 238 psi Working Pressure
applications
- Truck air brake systems
- Trailer air brake systems
- Auxiliary air systems
- Formed tubes
- Formed and straight air brake harness assemblies.
features
- Light weight to improve hose flexibility
- Maximum durability under harsh operating conditions
- High quality proprietary blended nylon materials
Abrasion Resistance | Premium |
Length | 100 ft |
Reinforcement | Synthetic Fiber |
Operating Pressure [Max] | 238 psi |
Temperature Range [Min] | -40 °F |
Tube O.D. | 1/2 in |
Conductivity | Non-Conductive |
Packaged Length | 100 ft |
Temperature Range [Max] | 200 °F |
Tube I.D. | 0.38 in |
Lay Line Style | Ink Jet |
Color | Orange |
Tube Material | Nylon |
Bend Radius [Min] | 2 in |
Construction | Multi Braid |
Cover Material | Polyester |
Dash Size | -8 |
Burst Pressure [Min] | 950 psi |
Working Pressure | 238 psi |
Qualified Hose Fittings | QCAB, Push to Connect |
Tube Wall Thickness | 0.06 in |
Standard | DOT FMVSS 106 |
Working Temperature [Min] | -40 ⁰F |
Impulse Cycle Life | 125000 |
I.D. | 0.38 in |
Working Temperature [Max] | 200 ⁰F |
O.D. | 0.5 in |
Burst Pressure | 950 psi |
Weight | 0.45 LB |