- 0.5 in Hose Inner Diameter
- 0.97 in Hose Outer Diameter
- 1 ft Hose Length
- 5000 psi Maximum Pressure
applications
- High abrasion industrial and hydraulic system applications with petroleum and water-based fluids Recommended for use on critical applications in construction, forestry, and other off-highway vehicles
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Tube Material | Synthetic Rubber |
Hose OD | 0.97 in |
Color | Black |
Hose I.D. | 1/2 in, 0.5 in |
Cover Material | Bruiser |
Abrasion Resistance | Ultra |
Series | FC736 |
Brand. | Eaton |
Temperature Range [Max] | 250 °F |
Lay Line Style | Ink Transfer |
Hose Length | 1 ft |
Pressure [Max] | 5000 psi |
Construction | 4 Spiral |
Bend Radius [Min] | 7.09 in |
Temperature Range [Min] | -40 °F |
Inner Tube Material | Synthetic Rubber |
Reinforcement | Wire |
Hose Application | Abrasive Material Handling |
Tube Wall Thickness | 0.24 in |
Burst Pressure [Min] | 20000 psi |
Hose Dash Size | -8 |
Conductivity | Yes |
Weight | 0.57 LB |
EAN or UPC | 678146081315 |