- Straight Thread O-Ring Connector for 1/4" O.D.Tube to 5/16" Male Port Size
End Size | 5/16 O-Ring Boss(m) |
No. of Ends | 2 |
Tube O.D. | 1/4 in |
Material | Steel |
SAE Reference No. | 520120 |
Overall Length | 1.13 in |
Fitting Type | Adapter |
Male Port Size | 5/16 in |
Fitting Description | Straight Thread O-Ring Connector |
Fitting Angle | Straight |
Hex Size | 5/8 in |
End Types | O-Ring Boss & ORS |
Weight | 0.1 LB |