- Straight Thread Branch Tee for 1 1/4" O.D.Tube to 1 1/4" Male Port Size
Material | Steel |
Fitting Angle | 90° |
M1 | 2.45 in |
No. of Ends | 3 |
Tube O.D. | 1 1/4 in |
M | 1.76 in |
Fitting Description | Straight Thread Branch Tee |
SAE Reference No. | 520429 |
End Size | 1 1/4 O-Ring Boss(m) |
End Types | O-Ring Boss & ORS |
Fitting Type | Tee |
Male Port Size | 1 1/4 in |
Weight | 2.045 LB |