- Straight Thread Run Tee for 5/8" O.D.Tube to 5/8" Male Port Size
End Size | 5/8 O-Ring Boss(m) |
M | 1.31 in |
Male Port Size | 5/8 in |
Tube O.D. | 5/8 in |
Material | Steel |
No. of Ends | 3 |
Fitting Type | Tee |
Fitting Angle | 90° |
M1 | 1.97 in |
End Types | O-Ring Boss & ORS |
SAE Reference No. | 520428 |
Fitting Description | Straight Thread Run Tee |
Weight | 0.5 LB |